Shop All Pneumatic Condensate Auto Drains
Canfield Industries
Zero Loss Condensate Drain, 140 cfm
Mfr # CRDVS-3072
Zoro # G8066670
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Performance 140 cfm
- Number of Inlets 1
- Drain Outlet Dia. 1/2 in
- Min. Pressure 10 psi
- Drain Rate 7.00 gpm @ 15 psi
Product Information
- Brand Canfield Industries
- MFR # CRDVS-3072
- Zoro # G8066670
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/2 in |
Height | 3 9/16 in |
Depth | 2 1/2 in |
Width | 3 1/2 in |
Details
Compressor Performance | 140 cfm |
Item | Zero Loss Condensate Drain |
Number of Inlets | 1 |
Min. Pressure | 10 psi |
Drain Rate | 7.00 gpm @ 15 psi |
Inlet/Outlet | 1/2 / 1/2 in NPT |
Voltage | 115 V |
Max. Pressure | 180 psi |
Ball Valve Type | Inlet Pilot Diaphragm |
Phase | Single |
Body Material | Nylon |
Includes | 6 ft Power Cord |
Operation Type | Electronic |
Operating Temp. Min./Max. | 50 Degrees to 122 Degrees F |
Amps AC | 0.06 A |
Hz | 60 |
Enclosure | NEMA 4 |
Description
Zero Loss Condensate Drain, Voltage 115 V, Ball Valve Type Inlet Pilot Diaphragm, Body Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- CAMPBELL HAUSFELD Gasket, XA006400AV (XA006400AV)
- AEROQUIP Adpt, MNPT-MNPT, 1-1/4-11-1/2, Hex Nipple (2083-20-20S)
- SEA FOAM Penetrating Spray, Aerosol Can, 12 Oz. (SF00DC14)
- JR PRODUCTS JR Products 03182 Dual Barbed Drain Cock (03182)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/8 In. (13X522)
- YORK Condensate Drain Pan (S1-363-87677-000)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-115V)
- CONTROL DEVICES Zero Loss Condensate drain for 0 psi pressure liquid feed (PH50-0GAAA)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- Canfield Industries Pneumatic System Components