Shop All Cylinder Position Sensors
Canfield Connector
Reed Switch, Round Clamp, 9/16"- 4" Bore
Mfr # 810-000-001
Zoro # G7139349
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canfield Connector
- MFR # 810-000-001
- Zoro # G7139349
- Country of Origin United States
- Category Cylinder Position Sensors
Details
Item | Reed Switch,Round Clamp,9/16"- 4" Bore |
Description
Reed Switch,Round Clamp,9/16 In.- 4 In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 3/4" ID Stainless Split Clamp Collar, Ss (G2SC-075-SS)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71158)
- DAYTON Run Capacitor, 6 MFD, 440V, Oval (2MDY6)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- CANFIELD CONNECTOR Electronic, for Reed Magnet, LED, PNP (810-200-131)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre (710-000-504)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- Canfield Connector Pneumatic System Components