Shop All Exercise Equipment
Cando International
Cando 10-5213 Low Powder Exercise Band - 6 Yards - Green - Medium
Mfr # 1210324
Zoro # G103765636
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cando International
- MFR # 1210324
- Zoro # G103765636
- UPC # 714905002662
- Country of Origin China
- Category Exercise Equipment
Description
The adjustable Cando system is an easy-to-use portable light-weight modular exercise system. The resistance of each band can be increased or decreased by adjusting length of band used. In addition to the two band length adjustment clips each band has two quick-attachment hooks. These quick-attachment hooks attach to the D-ring on the handle and strap accessories. This unique arrangement even allows two or more bands to be used together. Color not as pictured.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION 2 Dozen Spectra Matte Finish Golf Balls, Fuchsia (CC210002)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (DAR-SAL-02-1214)
- SWIMLINE 18 ft. Round Standard Gauge Overlap Liner with 48 to 52 in. - Blue (NL324-20)
- MIDWEST AIR TECH/IMPORT 24X5 1/4"Mesh Hdw Cloth (308231B)
- CANDO INTERNATIONAL Cando 10-5622 No Latex Exercise Band - 50 Yards - Red - Light (1359708)
- CANDO INTERNATIONAL Cando 10-7900 Back Muscles Stretcher (2191730)
- CANDO INTERNATIONAL Cando 10-5225 Low Powder Exercise Band - 50 Yards - Black - X-Heavy (1214707)
- CANDO INTERNATIONAL Cando 10-5226 Low Powder Exercise Band - 50 Yards - Silver - XX-Heavy (1215072)
- CANDO INTERNATIONAL Cando 10-1178 Flexibility Leg Stretcher (10-1178)
- CANDO INTERNATIONAL Cando 10-5356 Exercise Band Cuff Extremity Strap (1262554)
- REFUAH Neoprene-Vinyl Vertical Dumbbell Rack Only (RE117819)
- Cando International Exercise Equipment