Shop All Exercise Equipment
Cando International
Cando 10-2021 16 in. Balance Combo Circular Wobble & Rocker Board; Red
Mfr # 44470
Zoro # G403708937
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cando International
- MFR # 44470
- Zoro # G403708937
- UPC # 714905050175
- Country of Origin China
- Category Exercise Equipment
Description
The combination wobble and rocker board can be used to strengthen and condition the lower back, improve ankle ROM, balance, body awareness and develop joint mobility and reaction skills. CanDo Balance Board Combo has handles/slots to add band or tubing. The board is durable, heavy-duty and non-skid yet lightweight and compact for portability. 16" circular wobble/rocker board, with 2 x 1.5" height, red MVP instability balls.
Features- Balance Combo Circular Wobble & Rocker Board
- Color: Red
- Height: 1.5"
- Size: 16"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVION Ant Gel Bait (30gm) (53204)
- WINEGARD Winegard RP-6300 Directional Handle Hardware - White (RP-6300)
- LOGO BRANDS Florida Round Table (135-31)
- COAST OF MAINE 20qt Tom&Veg Soil (TV3500)
- CANDO INTERNATIONAL Cando 10-7900 Back Muscles Stretcher (2191730)
- CANDO INTERNATIONAL Cando 10-5294 Band Exercise Loop - 30 Inch Long - Blue - Heavy (1239909)
- CANDO INTERNATIONAL Cando 10-5766 Exercise Tubing with Ankle Cuffs Exerciser - 48 Inch - Silver - XX-Heavy (1412303)
- CANDO INTERNATIONAL Cando 10-5622 No Latex Exercise Band - 50 Yards - Red - Light (1359708)
- CANDO INTERNATIONAL Cando 10-5356 Exercise Band Cuff Extremity Strap (1262554)
- CANDO INTERNATIONAL Cando 10-5621 No Latex Exercise Band - 50 Yards - Yellow - X-Light (1359343)
- FABRICATION ENTERPRISES Fabrication Enterprises 32-1410B Body-15 mat- 24 x 56 x 0.6 in- blue (32-1410B)
- Cando International Exercise Equipment