Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 3/4 hp
Mfr # ALX150UBT10075
Zoro # G807963956
product price: $959.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$959.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Wheel Material Aluminum
- Drive Type Belt Drive
- Wheel Type Backward Inclined
- Phase 1
Product Information
- Brand Canarm
- MFR # ALX150UBT10075
- Zoro # G807963956
- UPC # 062345387611
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Overall Height | 26 1/8 in |
Base Width | 21 in |
Base Length | 21 in |
Base Height | 2 in |
Overall Width | 32 1/8 in |
Cutout Length | 17 in |
Wheel Diameter | 15 in |
Overall Depth | 21 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,261 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Acrylic Eggcrate Core Panel, White, 24" x 48", 2 Pack (14-2448-2PK)
- TRUE True Rocker Switch, True GDM and T Series (921088)
- CHAMPION COOLER Champion Cooler Rigid Media 110132-3 - 15-3/4"W x 2"D x 14-3/4"H (110132-3)
- JOMAR VALVE LF Brass Boiler Drain, Comp. End, 1/2" (T-624G)
- CANARM Upblast Exhauster, 3 Phase, 1 hp (ALX165UBT30100M)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX210UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- Canarm Belt Drive Centrifugal Exhaust Vents