Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1/2 hp
Mfr # ALX165-UD050EC
Zoro # G707963995
product price: $969.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Motor Type Electronically Commutated
- Speed Controllable Yes
- Base Height 2 in
- Wheel Material Aluminum
Product Information
- Brand Canarm
- MFR # ALX165-UD050EC
- Zoro # G707963995
- UPC # 062345375595
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Height | 2 in |
Overall Height | 27 1/8 in |
Base Length | 24 3/4 in |
Base Width | 24 3/4 in |
Overall Width | 37 1/2 in |
Cutout Length | 20.8 in |
Wheel Diameter | 16 1/2 in |
Overall Depth | 24 3/4 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,595 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, Black (CST302T)
- SUPCO Contactor, 30A, 120V, 2 Pole (DP301202)
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F (MSH02278)
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 30 cfm (4WT40)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX165UBT10100)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7AF19)
- Canarm Belt Drive Centrifugal Exhaust Vents