Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1/2 hp
Mfr # ALX150UBT10050
Zoro # G707963971
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$931.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Standards UL 705
- Housing Material Aluminum
- Drive Type Belt Drive
- Wheel Material Aluminum
Product Information
- Brand Canarm
- MFR # ALX150UBT10050
- Zoro # G707963971
- UPC # 062345390871
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Overall Height | 26 1/8 in |
Base Height | 2 in |
Base Width | 21 in |
Base Length | 21 in |
Wheel Diameter | 15 in |
Overall Width | 32 1/8 in |
Cutout Length | 17 in |
Overall Depth | 21 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,901 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER Elite 12000 BTU Dual Hose Digital Portable Air Conditioner (ARC-122DS)
- DAYTON Louver Flange Kit, 30X30 (33W757)
- ALL-FILTERS 24X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (24301.11 4PK)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/4 In (140)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX165UBT10100)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A715)
- Canarm Belt Drive Centrifugal Exhaust Vents