Shop All Belt Drive Centrifugal Exhaust Vents
Canarm
Upblast Exhauster, 1 Phase, 1/2 hp
Mfr # ALX135-UD050V
Zoro # G807963987
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Wheel Material Aluminum
- Base Width 21 in
- Speed Controllable Yes
- Overall Height 22 1/4 in
Product Information
- Brand Canarm
- MFR # ALX135-UD050V
- Zoro # G807963987
- UPC # 062345412252
- Country of Origin Canada
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Width | 21 in |
Overall Height | 22 1/4 in |
Base Height | 2 in |
Base Length | 21 in |
Cutout Length | 17 in |
Overall Width | 32 1/8 in |
Wheel Diameter | 13 1/2 in |
Overall Depth | 21 in |
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 1,950 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS H13K Replacement UV Lamp and Filter Set (602609500)
- KONTROL KUBE Anteroom Containment Replace Envelope (6547-U)
- AIR HANDLER Mesh Air Filter, 24x24x1" (2GGU3)
- TRUE MANUFACTURING Door Gasket, 30" x 68-1/8" (810770)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX210UBT30150M)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A635)
- Canarm Belt Drive Centrifugal Exhaust Vents