Shop All Shutter Mount Exhaust Fans
Canarm
Shutter Mount Exhaust Fan, 16", 3 Speed, 2300/2000/1800 cfm
Mfr # XFS16
Zoro # G8509076
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 16 in
- Number of Speeds 3
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 2300/2000/1800
- Exhaust/Supply Fan Motor HP 1/8 hp
Product Information
- Brand Canarm
- MFR # XFS16
- Zoro # G8509076
- UPC # 062345353838
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 16 in |
Width | 20 7/8 in |
Height | 20 7/8 in |
Max. Depth | 9 1/2 in |
Blade Diameter | 16 in |
Power Cord Length | 9 ft |
Overall Depth | 9 1/2 in |
Overall Height | 20 7/8 in |
For Cut-Out Width | 18 in |
Manufacturer Warranty Length | 1 yr |
Overall Diameter | 20 7/8 in |
For Cut-Out Length | 18 in |
Overall Width | 20 7/8 in |
For Cut-Out Height | 18 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Steel, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,300 cfm, For Cut-Out Height 18 in, For Cut-Out Width 18 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1185330 Cap Rn Rd 440V 5+45 (1185330)
- TJERNLUND PRODUCTS Combustion Air Intake System, 1170 CFM (PAI-7)
- AIR HANDLER Carbon Air Filter, 16x16x2" (54FE92)
- QMARK Motor, 277V, Use with Dayton/Berko/Qmark (3900-2002-507)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 115V (AX20-2)
- VENTAMATIC MaxxAir„¢ 30" Heavy Duty Exhaust Fan W/ Integrated Shutter, 1/2 HP (IF30)
- Canarm Shutter Mount Exhaust Fans