Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Canarm
Shutter Fan, 16In Bld Dia, Galvalume, 120
Mfr # GSF3-16A
Zoro # G603541143
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 16 in
- Fan Voltage 120
- Number of Blades 3
- Frame Material Aluminum
- Exhaust/Supply Fan Motor HP 1/20 hp
Product Information
- Brand Canarm
- MFR # GSF3-16A
- Zoro # G603541143
- UPC # 062345484006
- Country of Origin China
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 16 in |
Width | 18 29/32 in |
Overall Depth | 13 5/8 in |
Overall Width | 18 15/16 in |
Max. Depth | 13 5/8 in |
Overall Height | 18 7/8 in |
Blade Diameter | 16 in |
Height | 18 9/10 in |
Description
Galvanized Shutter Fan, Blade Diameter 16 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,200 cfm, Frame Finish Galvalume, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Blade; Motor; Shutter, Maximum Noise Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500B)
- AIRMASTER FAN Airmaster 30in Pedestal Fan, 7,185 CFM, 1/3 HP, 1 Phase (71526)
- AIR HANDLER 16x25x10 Synthetic Cube Air Filter (2DYL5)
- ZORO SELECT 12x24x4 Synthetic Pleated Air Filters (786EK6)
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- CANARM Shutter Fan, 18In Bld Dia, Galvalume, 120 (GSF3-18A)
- CANARM Shutter Fan, 12In Bld Dia, Galvalume, 120 (GSF3-12A)
- CANARM Shutter Fan, 30In Bld Dia, Galvalume, 120 (GSF2-30B)
- DAYTON Exhaust Fan, 18 In, 115 V, 2616 CFM (1BLJ3)
- MULTIFAN Exhaust Fan, 20 In, 240V (V4E50K1M71100)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- Canarm Direct Drive Corrosion Resistant Shutter Mount Fans