Shop All Blower Motors and Parts
Canarm
Replacement Bearing Bracket Assembly
Mfr # RB6080009
Zoro # G9618682
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 41N526, G18 series
- Fits Brand Canarm
- For Use With Mfr. Model Number 9070101
- Includes Bearing, Sleeve
- Product Type Bearing Bracket Assembly
Product Information
- Brand Canarm
- MFR # RB6080009
- Zoro # G9618682
- Country of Origin Canada
- Category Blower Motors and Parts
Dimensions
Bearing Width | 1 1/8 in |
For Nominal Shaft Diameter | 1 in |
Bearing Outside Diameter | 2 in |
Bore Diameter | 1 in |
Isolator Outside Diameter | 2 1/4 in |
Details
Item | Replacement Bearing Bracket Assembly |
For Use With | 41N526, G18 series |
Fits Brand | Canarm |
For Use With Mfr. Model Number | 9070101 |
Includes | Bearing, Sleeve |
Product Type | Bearing Bracket Assembly |
Maximum Temperature | 250 Degrees F |
Compatible with Brand | Canarm |
Includes Bearing Support | Yes |
Bearing Material | Steel |
Bearing Type | Permanently Lubricated Ball Bearing |
Compatible with Manufacturer Model Number | 9070101 |
Compatible Manufacturer Part Number | 9070101 |
Compatible with Manufacturer Model Number [NEW] | 9070101 |
Compatible with Manufacturer Part Number | 9070101 |
Compatible Manufacturer Model Number | 9070101 |
For Use with Mfr. Model Number | 9070101 |
Description
Replacement Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Bearing, Sleeve, Bore Diameter 1 in, Bearing Material Steel, Bearing Width 1 1/8 in, Bearing Outside Diameter 2 in, Isolator Outside Diameter 2 1/4 in, Maximum Temperature 250 Degrees F, For Use With 41N526, G18 series, Compatible with Grainger Part Number 3F536, 41N526, Compatible with Brand Canarm, Compatible with Manufacturer Model Number 9070101, For Nominal Shaft Diameter 1 in, Includes Bearing Support Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2238-5PK)
- PORTALS PLUS ER-2A Rail, 18"H 2 x 6 Nailer x 4 Ft. L (35248)
- SIEMENS Ball Valve Assembly, Two-Way, 4.0 Flowrate (171A-10305)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. (3240110)
- CANARM Replacement Bearing Bracket Assembly (RB6080008)
- CANARM Replacement Wheel (R-6030028)
- CANARM Replacement Wheel (R6030031)
- CANARM Replacement Wheel (R6030007)
- CANARM Shutter Kit (SK24)
- CARRIER Condenser Fan Motor (HC39GE460)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- Canarm Blower Motors and Parts