Shop All Direct Drive Exhaust Fans
Canarm
Panel Fan, 16In Bld Dia, Steel, 115 V
Mfr # P16-1VHE
Zoro # G203541154
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Blades 3
- Guard Material Steel
- Frame Material Steel
- Motor Enclosure Totally Enclosed Air Over
Product Information
- Brand Canarm
- MFR # P16-1VHE
- Zoro # G203541154
- UPC # 062345206820
- Country of Origin Canada
- Category Direct Drive Exhaust Fans
Dimensions
Overall Width | 21 1/4 in |
Overall Height | 21 1/4 in |
Blade Diameter | 16 in |
Overall Depth | 11 in |
Description
Panel Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,850 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Maximum Airflow 1,850 cfm, Maximum Noise Level 12 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR 230V EUC W/FAN CYCLING (943-0155-00)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-2025-11-2)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (495J23)
- WHITE-RODGERS Demand Defrost Control, No Hi/Lo PS (47D40-801)
- CANARM Panel Fan, 12In Bld Dia, Steel, 115 V (P12-1VHE)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D972)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- CONTINENTAL DYNAMICS Continental Dynamics® 24" Exhaust Fan with Shutter - Direct Drive - 1/4 HP - Single Speed (294497)
- Canarm Direct Drive Exhaust Fans