Shop All Direct Drive Exhaust Fans
Canarm
Panel Fan, 12In Bld Dia, Steel, 115 V
Mfr # P12-1VHE
Zoro # G603541167
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Blades 3
- Motor Enclosure Totally Enclosed Air Over
- Frame Material Steel
- Motor Insulation Class 1
Product Information
- Brand Canarm
- MFR # P12-1VHE
- Zoro # G603541167
- UPC # 062345206462
- Country of Origin Canada
- Category Direct Drive Exhaust Fans
Dimensions
Overall Height | 17 1/4 in |
Overall Width | 17 1/4 in |
Blade Diameter | 12 in |
Overall Depth | 11 in |
Description
Panel Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,350 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Maximum Airflow 1,350 cfm, Maximum Noise Level 10 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL S87B1016 Dsi Control 11 Sec. (S87B1016)
- MARADYNE Marine Universal Wall Mount Heater, 12V (MM-A1090005)
- DECOR GRATES Floor Register, 5.5 X 11.5, Plated Nickel, Plated Steel (ADH410-NKL)
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (12201.10 12PK)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- ILIVING Utility 12 in. Blower Exhaust Warehouse Ventilator Floor Fan, 550-Watt, 3450RPM (ILG8VF12)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 1810 CFM (M166K)
- ILIVING Utility 16 in. 1200-Watt 3450 RPM Blower Exhaust Warehouse Ventilator Floor Fan (ILG8VF16)
- Canarm Direct Drive Exhaust Fans