Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 24In Bld Dia, Galvalume, 230/460V
Mfr # AX24-4M
Zoro # G403538909
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24 in
- Number of Speeds 1
- Fan Voltage 230/460V AC
- CFM @ 0.000-In. SP 5520 cfm
- Exhaust/Supply Fan Motor HP 1/3 hp
Product Information
- Brand Canarm
- MFR # AX24-4M
- Zoro # G403538909
- UPC # 062345206301
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Width | 28 3/4 in |
Height | 28 3/4 in |
Max. Depth | 18 3/4 in |
Blade Diameter | 24 in |
Overall Height | 28 3/4 in |
Overall Width | 28 3/4 in |
Overall Depth | 18 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 5,520 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Includes Intake Guard, Shutter, Maximum Noise Level 29 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in., PK5 (4KCC8)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- MRCOOL The DIY Series 9k BTU Ceiling Cassette (DIYCASSETTE09HP-230C25)
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FB20X23_4)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115V (AX12-2)
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- CANARM ExtFn, 16In Bld Dia, Galvalume, 115V (AX16-2)
- CANARM Exhaust Fan, 18 In, 115/230V, 1/3hp, 1700rpm (AX18-1V)
- DAYTON Shutter Mount Exhaust Fan, 36 in, 1 Speed, 8225 CFM, 115V (484X50)
- Canarm Shutter Mount Exhaust Fans