Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 20In Bld Dia, Galvalume, 230/460V
Mfr # AX20-1M
Zoro # G803538905
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Frame Finish Aluminum
- Number of Blades 3
- Motor Enclosure Totally Enclosed Air Over
- Wire Guard Finish Chrome
Product Information
- Brand Canarm
- MFR # AX20-1M
- Zoro # G803538905
- UPC # 062345206080
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Overall Width | 24 3/4 in |
Blade Diameter | 20 in |
Overall Depth | 17 in |
Overall Height | 24 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 3,150 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 29 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Universal Adapter, 5" Dia., 6" L (5FCA)
- KOCH HEPA, Filter, Galv, 23-3/8x23-3/8x11-1/2" (H64A1X1)
- MASTERCOOL Complete Refrigerant Recovery System (69100-55R)
- AIR HANDLER 20x36x1 Synthetic Pleated Air Filter, MERV 7 (21C089)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- CANARM Shutter Mount Exhaust Fan, 24", 2 Speed, 4700/3800 cfm, 115V (XFS24)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115V (AX12-2)
- CANARM Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V (SD24-EC)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- DAYTON Shutter Mount Exhaust Fan, 36 in, 1 Speed, 8225 CFM, 115V (484X50)
- Canarm Shutter Mount Exhaust Fans