Shop All Shutter Mount Exhaust Fans
Canarm
Exhst Shttr Fan, 30In Bld Dia, Galval, 115V
Mfr # XFS30
Zoro # G203541178
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- Number of Speeds 2
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/2 hp
- Square Opening Required 34 in
Product Information
- Brand Canarm
- MFR # XFS30
- Zoro # G203541178
- UPC # 062345354910
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Width | 34 7/8 in |
Height | 34 7/8 in |
Max. Depth | 12 1/2 in |
Overall Width | 34 7/8 in |
Blade Diameter | 30 in |
Overall Depth | 12 1/2 in |
Overall Height | 34 7/8 in |
Description
Exhaust Shutter Fan, Blade Diameter 30 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 5,000 cfm, 6,400 cfm, Frame Finish Powder Coated, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Valve Core Torque Tool (A32008)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF44)
- IEC 15HP, 115V FAN COIL MOTOR (E020-70556305)
- SCHAEFER BRUSH Condenser Brush, 3/8" dia., SS (43504)
- CANARM Shutter Mount Exhaust Fan, 24", 2 Speed, 4700/3800 cfm, 115V (XFS24)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- Canarm Shutter Mount Exhaust Fans