Shop All Shutter Mount Exhaust Fans
Canarm
Exhaust Shttr Fan, 36In Bld Dia, Galv, 115V
Mfr # XFS36
Zoro # G403541183
product price: $857.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$857.99
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Number of Speeds 1
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1 hp
- Square Opening Required 40 in
Product Information
- Brand Canarm
- MFR # XFS36
- Zoro # G403541183
- UPC # 062345483641
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Width | 40 7/8 in |
Height | 40 7/8 in |
Max. Depth | 14 1/2 in |
Overall Height | 40 7/8 in |
Overall Width | 40 7/8 in |
Blade Diameter | 36 in |
Overall Depth | 14 1/2 in |
Description
Exhaust Shutter Fan, Blade Diameter 36 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 10,500 cfm, Frame Finish Powder Coated, Frame Material Steel, Includes 9 ft. Power Cord with 115V 3-Prong Plug, Intake Guard, Shutter, Maximum Noise Level 27 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, Size 2 In x 5 Ft, Black (RSPB-2-4R)
- WHITE-RODGERS 16E09-101 Spdt 24/120/208/240 (16E09-101)
- MANITOWOC Vinyl Tube, 0.63 ID x 14.25" (000001382)
- ACCUMULAIR Pleated Air Filter, 16" x 27" x 1", 4 Pack (FB16X27_4)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- CANARM Stndrd Fan, 18In Bl Dia, Stl, 115/208-280V (SD18-EC)
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- AIR CONDITIONING PRODUCTS CO 12 Diameter Shutter Mount Exhaust Fan (SMF 12A)
- Canarm Shutter Mount Exhaust Fans