Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 24 In
Mfr # P24-4
Zoro # G9906985
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Explosion Proof
- Blade Dia. 24 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
Product Information
- Brand Canarm
- MFR # P24-4
- Zoro # G9906985
- UPC # 062345207247
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 24 in |
Width (In.) | 29 1/4 in |
Dimension A (In.) | 29 1/4 in |
Height (In.) | 29 1/4 in |
Dimension B (In.) | 13 3/4 in |
Dimension D (In.) | 28 in |
Inside Dia. (In.) | 28 in |
Shaft Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 29 1/4 in |
Max. Depth (In.) | 13 3/4 in |
Venturi Depth (In.) | 5/8 in |
Dimension C (In.) | 28 in |
Flange Width (In.) | 1 1/2 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Flange Width | 1 1/2 in |
Venturi Depth | 5/8 in |
Overall Width | 29 1/4 in |
Venturi Diameter | 1/8 in |
Overall Diameter | 29 1/4 in |
Overall Depth | 13 3/4 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 28 in |
Overall Height | 29 1/4 in |
Shaft Diameter | 1/2 in |
Blade Diameter | 24 in |
For Cut-Out Diameter | 28 in |
For Cut-Out Width | 28 in |
Description
Panel Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,520 cfm, For Cut-Out Height 28 in, For Cut-Out Width 28 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Blade 14 In dia. x 1/2 In Bore (97006971)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH152)
- GOODMAN 20261708 Igniter (20261708)
- RAYPAK 007400F Igniter Hsi 120V-Kit (007400F)
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- CANARM Exhaust Fan, Hazardous Location, 12 In (AX12-4)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- DAYTON Exhaust Fan, 20 In, Hazardous Location (10E002)
- Canarm Exhaust and Supply Fan Accessories