Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 18 In
Mfr # SD18-XPF
Zoro # G4974051
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Max. Ambient Temp. (F) 104 Degrees F
- Max. Depth (In.) 20 1/2 in
- Shaft Dia. (In.) 1/2 in
- Motor Enclosure Totally Enclosed Fan Cooled
Product Information
- Brand Canarm
- MFR # SD18-XPF
- Zoro # G4974051
- UPC # 062345141138
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Max. Depth (In.) | 20 1/2 in |
Shaft Dia. (In.) | 1/2 in |
Dimension C (In.) | 6 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Dimension D (In.) | 22 in |
Flange Depth (In.) | 1 1/4 in |
Height (In.) | 23 1/4 in |
Dimension A (In.) | 23 1/4 in |
Flange Width (In.) | 1 1/4 in |
Blade Dia. | 18 in |
Dimension B (In.) | 20 1/2 in |
Width (In.) | 23 1/4 in |
Venturi Depth (In.) | 5/8 in |
Overall Height | 23 1/4 in |
Overall Width | 23 1/4 in |
Flange Width | 1 1/4 in |
Venturi Depth | 5/8 in |
Shaft Diameter | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 1/8 in |
For Cut-Out Width | 21 in |
Overall Diameter | 23 1/4 in |
Overall Depth | 20 1/2 in |
For Cut-Out Height | 21 in |
Blade Diameter | 18 in |
Flange Depth | 1 1/4 in |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Control Type Toggle Switch, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,200 cfm, For Cut-Out Height 21 in, For Cut-Out Width 21 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 6 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor with Bracket, 480V (PSC127-425F)
- AIR HANDLER Pocket Air Filter, Synthetic, 24x24x20In. (3XJ80)
- DULUTH FORGE Full Size Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu (FDI32R-M-AW)
- CARRIER Insulation (50DK506176)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (P24-4)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- CANARM Exhaust Fan, Hazardous Location, 12 In (SD12-XPF)
- DAYTON Replacement Grille Kit, 14.875" L, 13.25"W (484728)
- Canarm Exhaust and Supply Fan Accessories