Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 18 In
Mfr # P18-4
Zoro # G6547326
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Inside Dia. (In.) 22 in
- Exhaust/Supply Fan Motor HP 1/3 hp
- Hz 60
- Full Load Amps 6.6/3.1-3.3
Product Information
- Brand Canarm
- MFR # P18-4
- Zoro # G6547326
- UPC # 062345207001
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Inside Dia. (In.) | 22 in |
Max. Depth (In.) | 14 in |
Dimension C (In.) | 22 in |
Height (In.) | 23 1/4 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Shaft Dia. (In.) | 1/2 in |
Blade Dia. | 18 in |
Flange Width (In.) | 1 1/2 in |
Dimension B (In.) | 14 in |
Dimension D (In.) | 22 in |
Venturi Depth (In.) | 5/8 in |
Outside Dia. (In.) | 23 1/4 in |
Width (In.) | 23 1/4 in |
Dimension A (In.) | 23 1/4 in |
Flange Width | 1 1/2 in |
Venturi Depth | 5/8 in |
Overall Depth | 14 in |
Overall Height | 23 1/4 in |
Shaft Diameter | 1/2 in |
Blade Diameter | 18 in |
For Cut-Out Width | 22 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 1/8 in |
For Cut-Out Height | 22 in |
For Cut-Out Diameter | 22 in |
Overall Diameter | 23 1/4 in |
Overall Width | 23 1/4 in |
Description
Panel Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Control Type Toggle Switch, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,200 cfm, For Cut-Out Height 22 in, For Cut-Out Width 22 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG9)
- MASTER FLOW Dual Louver 14X24In Aluminum (DA1424)
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18181.6 6pk)
- CARRIER Filter Drier Unidirectional (KH42ME060)
- CANARM Exhaust Fan, Hazardous Location, 12 In (SD12-XPF)
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- CANARM Exhaust Fan, Hazardous Location, 08 In (SD08-XPF)
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (AX18-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- Canarm Exhaust and Supply Fan Accessories