Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 18 In
Mfr # AX18-4
Zoro # G7202054
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Dimension B (In.) 19 3/4 in
- Dimension C (In.) 5 in
- Propeller Material Aluminum
- Exhaust/Supply Fan Motor HP 1/3 hp
Product Information
- Brand Canarm
- MFR # AX18-4
- Zoro # G7202054
- UPC # 062345206028
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension B (In.) | 19 3/4 in |
Dimension C (In.) | 5 in |
Width (In.) | 22 3/4 in |
Dimension A (In.) | 22 3/4 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Venturi Depth (In.) | 5/8 in |
Height (In.) | 22 3/4 in |
Dimension D (In.) | 14 in |
Blade Dia. | 18 in |
Shaft Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 22 3/4 in |
Flange Width (In.) | 1 1/2 in |
Max. Depth (In.) | 19 in |
Flange Width | 1 1/2 in |
Venturi Depth | 5/8 in |
For Cut-Out Height | 19 in |
Overall Diameter | 22 3/4 in |
Venturi Diameter | 1/8 in |
Overall Width | 22 3/4 in |
Shaft Diameter | 1/2 in |
Blade Diameter | 18 in |
Overall Depth | 19 in |
For Cut-Out Width | 19 in |
Overall Height | 22 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,200 cfm, For Cut-Out Height 19 in, For Cut-Out Width 19 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Bottle Cap for D46 720 (1B71664)
- NU-CALGON Condensate Pan Treatment, 5 t, Blue (4295-34)
- AMERICAN WICK Wick Kerosene Heat Aw22P (AW22P)
- SUPCO Capillary Tube, .052 I.D. x 12 ft. (BC3)
- CANARM Exhaust Fan, Hazardous Location, 24 In (P24-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- CANARM Exhaust Fan, Hazardous Location, 14 In (AX14-4)
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- CANARM Exhaust Fan, Hazardous Location, 08 In (SD08-XPF)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- Canarm Exhaust and Supply Fan Accessories