Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 16 In
Mfr # P16-4
Zoro # G6731234
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Venturi Depth (In.) 5/8 in
- Phase 1
- Frame Finish Powder Coated
- Hz 60
Product Information
- Brand Canarm
- MFR # P16-4
- Zoro # G6731234
- UPC # 062345206882
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Venturi Depth (In.) | 5/8 in |
Max. Depth (In.) | 13 3/4 in |
Dimension C (In.) | 20 in |
Blade Dia. | 16 in |
Height (In.) | 21 1/4 in |
Shaft Dia. (In.) | 1/2 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Dimension A (In.) | 21 1/4 in |
Flange Width (In.) | 1 1/2 in |
Inside Dia. (In.) | 20 in |
Dimension B (In.) | 13 3/4 in |
Outside Dia. (In.) | 21 1/4 in |
Width (In.) | 21 1/4 in |
Dimension D (In.) | 20 in |
Flange Width | 1 1/2 in |
Venturi Depth | 5/8 in |
Overall Depth | 13 3/4 in |
Shaft Diameter | 1/2 in |
For Cut-Out Width | 20 in |
For Cut-Out Diameter | 20 in |
Overall Width | 21 1/4 in |
Overall Diameter | 21 1/4 in |
For Cut-Out Height | 20 in |
Blade Diameter | 16 in |
Venturi Diameter | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 21 1/4 in |
Description
Panel Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Control Type Toggle Switch, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,580 cfm, For Cut-Out Height 20 in, For Cut-Out Width 20 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP20-03)
- AMERI-VENT Offset Chimney 30Deg 6In 3Wall (6HS-030)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 24 GA, 11 in W, 11" L, 11 in H (GRAE890GA24)
- DIAL MFG Pump (73092)
- CANARM Exhaust Fan, Hazardous Location, 08 In (SD08-XPF)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- CANARM Exhaust Fan, Hazardous Location, 12 In (AX12-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- CANARM Exhaust Fan, Hazardous Location, 12 In (SD12-XPF)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- BROAN-NUTONE FILTR HOOD 8X9.5X1/16"" (BP55)
- Canarm Exhaust and Supply Fan Accessories