Shop All Ceiling Fan Downrods
Canarm
Downrod, Fan, 8", White
Mfr # DCR08WR11
Zoro # G200948383
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 in
- Finish White Downrod
- For Use With CP48DW, CP56DW, CP60DW
- Compatible With Fan
Product Information
- Brand Canarm
- MFR # DCR08WR11
- Zoro # G200948383
- UPC # 062345469546
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 8 in |
Details
Item | Downrod, 8inch WH Color |
Color | White |
Finish | White Downrod |
For Use With | CP48DW, CP56DW, CP60DW |
Compatible With | Fan |
Description
Downrod, 8inch WH Color, Downrod, For Use With CP48DW, CP56DW, CP60DW, Compatible With Fan, Finish White Downrod, 8 in Length, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Immersion Temp Sensor, Plat, -50-250 F (TE-635AP-1)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- WHITE-RODGERS H06E-36 36" Thermocouple-30Mv (H06E-36)
- BRADFORD WHITE 239-45613-01 120V Kit-Gas (239-45613-)
- CANARM Downrod, Fan, 8", White (DCR0811)
- CANARM Downrod, Fan, 36", Blk (DCR3610)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- CANARM Downrod, Fan, 36", White (DCR36WR11)
- CANARM Downrod, Fan, 36", White (DCR3611)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- VAXCEL Downrod 12in Ceiling Fans Bronze (2233RR)
- Canarm Ceiling Fans & Accessories