Shop All Ceiling Fan Downrods
Canarm
Downrod, Fan, 36", Blk
Mfr # DCR36WR10
Zoro # G900948331
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Downrod
- Length 36 in
- For Use With CP48DW, CP56DW, CP60DW
- Color Black
- Compatible With Fan
Product Information
- Brand Canarm
- MFR # DCR36WR10
- Zoro # G900948331
- UPC # 062345469508
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Finish | Black Downrod |
Item | Downrod, 36inch BK Color |
For Use With | CP48DW, CP56DW, CP60DW |
Color | Black |
Compatible With | Fan |
Description
Downrod, 36inch BK Color, Downrod, For Use With CP48DW, CP56DW, CP60DW, Compatible With Fan, Finish Black Downrod, 36 in Length, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFG18X24X5AM11 18x24x5 MERV 11 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM11)
- DIAL MFG 29X29 Aspen Cooler Pad (3046)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 135K BTU (BPN410-10 LCA)
- DAIKIN 24VAC REV VLV COIL (910198415)
- CANARM Downrod, Fan, 36", Blk (DCR3610)
- CANARM Downrod, Fan, 8", White (DCR0811)
- CANARM Downrod, Fan, 36", White (DCR36WR11)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- CANARM Downrod, Fan, 36", White (DCR3611)
- WAC 36in Ceiling Fan Extension Downrod (DR36)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- Canarm Ceiling Fan Downrods