Shop All Ceiling Fan Downrods
Canarm
Downrod, Fan, 36", Blk
Mfr # DCR3610
Zoro # G200948345
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CP48D, CP56D, CP60D
- Finish Black Downrod
- Length 36 in
- Color Black
- Compatible With Fan
Product Information
- Brand Canarm
- MFR # DCR3610
- Zoro # G200948345
- UPC # 062345469492
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
For Use With | CP48D, CP56D, CP60D |
Item | Downrod, 36inch BK Color |
Finish | Black Downrod |
Color | Black |
Compatible With | Fan |
Description
Downrod, 36inch BK Color, Downrod, For Use With CP48D, CP56D, CP60D, Compatible With Fan, Finish Black Downrod, 36 in Length, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING USA iLiving USA ILG8SF18V 18 in. Variable Speed Shutter Wall-Mounted Exhaust Fan (ILG8SF18V)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 12", PK2 (ALRD12-2PK)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M331)
- CANARM Downrod, Fan, 36", White (DCR3611)
- CANARM Downrod, Fan, 36", White (DCR36WR11)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- CANARM Downrod, Fan, 8", White (DCR0811)
- CASABLANCA Ceiling Fan Downrod, 12", Satin Nickel (99271)
- VAXCEL Downrod 12in Ceiling Fan Nickel (2233NN)
- Canarm Ceiling Fans & Accessories