Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX180DBT10100
Zoro # G007967402
product price: $1,198.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Includes Drives, Motors, Wire
- Speed Controllable Variable Speed
- Phase 1
- Application Commercial Buildings, Factories, Offices, Warehouses
Product Information
- Brand Canarm
- MFR # ALX180DBT10100
- Zoro # G007967402
- UPC # 062345391250
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Length | 36 1/4 in |
Overall Width | 36 1/4 in |
Wheel Diameter | 18 1/4 in |
Overall Height | 31 3/4 in |
Overall Diameter | 28 in |
Base Length | 28 in |
Base Width | 28 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 28 in, Base Width 28 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 3,682 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Room Temp Ctrl, SPDT, 54 deg. -90 deg. F (C21-2014)
- LIBERTY PUMPS Rotary Cutter Kit (K001139)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1EBF-OB)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (81S-C9E9)
- CANARM Downblast Exhauster (ALX180DBT30100P)
- CANARM Downblast Exhauster (ALX165DBT10100)
- CANARM Downblast Exhauster (ALX090DD)
- CANARM Downblast Exhauster (ALX105-DD013V)
- CANARM Downblast Exhauster, 24-1/2 in Wheel Dia. (ALX245-DB)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- DAYTON Exhaust Vent, 24 In (4YU89)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators