Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX165-DD033EC
Zoro # G007967419
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Housing Material Aluminum
- Phase 1
- Speed Controllable Variable Speed
- Motor Type Electronically Commutated
Product Information
- Brand Canarm
- MFR # ALX165-DD033EC
- Zoro # G007967419
- UPC # 062345410272
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Height | 27 1/8 in |
Wheel Diameter | 16 1/2 in |
Overall Width | 36 1/4 in |
Base Length | 24 3/4 in |
Overall Length | 36 1/4 in |
Base Width | 24 3/4 in |
Overall Diameter | 24 3/4 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 2,264 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 in (13J044)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- KOCH HEPA, Filter, Galv, 23-3/8x23-3/8x11-1/2" (H64A1X1)
- AMERICAN METAL FILTER 18 X 18 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101818)
- CANARM Downblast Exhauster (ALX150-DD075EC)
- CANARM Downblast Exhauster (ALX090DD)
- CANARM Downblast Exhauster (ALX165DBT10150)
- CANARM Downblast Exhauster (ALX135DBT10025)
- CANARM Downblast Exhauster (ALX165-DD075EC)
- CANARM Downblast Exhauster (ALX210-DD100EC)
- DAYTON Exhaust Ventilator, 1 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A422)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators