Shop All Direct Drive Blower Wheels
Canarm
Blower, Direct Drive, 1/2 hp
Mfr # G10DD
Zoro # G607968984
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Wheel Material Steel
- Features 3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
- Corrosion Resistant Yes
- Overall Width 16 3/4 in
Product Information
- Brand Canarm
- MFR # G10DD
- Zoro # G607968984
- UPC # 0062345292625
- Country of Origin Canada
- Category Direct Drive Blower Wheels
Dimensions
Overall Width | 16 3/4 in |
Overall Depth | 14 1/8 in |
Overall Height | 19 in |
Wheel Diameter | 10 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.500 in SP 1,400 cfm, Airflow @ 1.000 in SP 1,115 cfm, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (49001)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC (1F95-1291)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 8, High Capacity, Synthetic, 6B956, White (6B956)
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-9DD)
- CANARM Blower, Direct Drive, 1/3 hp (G9DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- Canarm Direct Drive Blower Wheels