Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan, 5 hp
Mfr # BIRM1310500
Zoro # G207963914
product price: $2,111.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,111.99
Free 30-Day Returns
Key Features
- Rotation CCW
- Motor Enclosure Open Dripproof
- Phase 1
- Application Restaurant Exhaust Appliances
- Housing Material Galvanized Steel
Product Information
- Brand Canarm
- MFR # BIRM1310500
- Zoro # G207963914
- UPC # 062345497266
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Outlet Height | 14 3/8 in |
Inlet Diameter | 14 3/8 in |
Overall Width | 34 1/4 in |
Shaft Diameter | 1 in |
Overall Height | 30 15/16 in |
Outlet Width | 10 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 22 7/16 in |
Wheel Diameter | 13 1/2 in |
Wheel Width | 5 5/16 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 4,130 cfm, Airflow @ 0.125 in SP 4.1 cfm, Airflow @ 0.250 in SP 4,065 cfm, Airflow @ 0.500 in SP 4,013 cfm, Airflow @ 0.750 in SP 3,930 cfm, Airflow @ 1.000 in SP 3,900 cfm, Airflow @ 1.250 in SP 3.7 cfm, Airflow @ 1.500 in SP 3,733 cfm, Airflow @ 2.000 in SP 3,625 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, 12 Tabs, Red (4185-03)
- DURAVENT 6" BVENT Standard Tee (6BVT)
- LITTLE BUDDY Heater Ir Port 3800Btu (F215100)
- DAYTON High Side Hose, 72 In, Red (4PDG6)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, 15 In (7H136)
- Canarm Backward Incline Blowers