Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan, 10 hp
Mfr # BIRM22301000M
Zoro # G307963869
product price: $3,751.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,751.99
Free 30-Day Returns
Key Features
- Rotation CCW
- Application Restaurant Exhaust Appliances
- Bearing Type Ball
- Housing Material Galvanized Steel
- Wheel Material Aluminum
Product Information
- Brand Canarm
- MFR # BIRM22301000M
- Zoro # G307963869
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Outlet Width | 17 3/4 in |
Overall Height | 44 3/8 in |
Outlet Height | 23 9/16 in |
Overall Width | 48 7/16 in |
Shaft Diameter | 1 3/16 in |
Manufacturer Warranty Length | 1 yr |
Inlet Diameter | 23 5/8 in |
Wheel Diameter | 22 1/4 in |
Overall Depth | 35 1/2 in |
Wheel Width | 8 9/16 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP 11,058 cfm, Airflow @ 0.125 in SP 11 cfm, Airflow @ 0.250 in SP 10,922 cfm, Airflow @ 0.500 in SP 10,734 cfm, Airflow @ 0.750 in SP 10,499 cfm, Airflow @ 1.000 in SP 10,000 cfm, Airflow @ 1.250 in SP 10.1 cfm, Airflow @ 1.500 in SP 9,974 cfm, Airflow @ 2.000 in SP 9,550 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- SEALED UNIT PARTS CO Supco Manual Reset Pressure Switch - 375 PSI Open (SMR375)
- TESTO Particle filters, disk type (0554 3385)
- DAYTON Blower with Drive Package (43XG64)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- DAYTON Blower (3C073)
- DAYTON Blower, 36 1/2 In (7H195)
- Canarm Backward Incline Blowers