Shop All Wall Shelving
Camshelving Premium
Wall Shelf Kit
Mfr # EACSWS1436SK480
Zoro # G4057049
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Number of Shelves 1
- Color Gray
- Finish Speckled
- Standards NSF
Product Information
- Brand Camshelving Premium
- MFR # EACSWS1436SK480
- Zoro # G4057049
- UPC # 99511909247
- Country of Origin United States
- Category Wall Shelving
Dimensions
Overall Height | 13 in |
Overall Width | 14 in |
Overall Depth | 36 in |
Usable Width | 14 in |
Usable Depth | 36 in |
Details
Item | Wall Shelf Kit |
Material | Polypropylene |
Number of Shelves | 1 |
Color | Gray |
Finish | Speckled |
Standards | NSF |
Shelf Style | Solid |
Includes | Bracket, Screw, Washer |
Adjustability | Fixed |
Mounting Mechanism | Direct |
Includes Mounting Hardware | Yes |
Assembled | Unassembled |
Load Capacity | 150 lb |
Load Capacity per Shelf | 150 lb |
Description
Wall Shelf Kit, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 36 in, Usable Width 14 in, Mounting Mechanism Direct, Screw and Snap On and Off Mounting Type, Overall Depth 36 in, Overall Height 13 in, Overall Width 14 in, 150 lb Load Capacity, Bracket, Screw, Washer, Includes Mounting Hardware Yes, Polypropylene, Fixed, Assembled Unassembled, Gray, Speckled, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- TENNSCO Wall Hanging Desk, 17-1/2"H x 34-1/2"W (SR-59 MED GRAY)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- TRION Steel Wire Binning Shelving Unit Silver15 x 0.5 x 3 in. (9007318)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 14 Deep (AMG WS-1436)
- FURINNO Furinno FR18046EX Rossi Modern 5-Tier Wall Floating Corner Shelf; Espresso (FR18046EX)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Side Shelving (ANDO70WH)
- KNAPE & VOGT Kv 255 Alubrs 60 Shelf Standards Aluminum Brass 60 in. (255AL BR 60)
- Camshelving Premium Wall Shelving