Shop All Sockets
Camrail
Camrail Bolt Installation Tool, Torx
Mfr # TX-7118
Zoro # G4410524
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
Torx Drive
- System of Measurement Inch
- Drive Size E-18
- Material Steel
- Head Style E-18 Torx
- Finish Black Oxide
Product Information
Dimensions
Drive Size | E-18 |
Details
System of Measurement | Inch |
Material | Steel |
Material Grade/Class | Grade 8 |
Head Style | E-18 Torx |
Finish | Black Oxide |
Item | Camrail Bolt Installation Tool |
Drive System | 3/4 in Square |
Drive Type | Torx |
Tool Type | Camrail Nut Installation Tool |
For Use With | Bolts having E-18 AudiTORX Drive |
Description
Camrail Bolt Installation Tool, Drive Type AudiTorx, For Use With Bolts having E-18 AudiTORX Drive, Tool Type Camrail Nut Installation Tool, Drive Size E-18, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6114)
- MILWAUKEE TOOL Glass and Tile Bit Set, 4PC (48-20-8988)
- TUNGALOY ER Collet, ER11 SPR 3-4 (4500178)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YR33)
- CAMRAIL Camrail Bolt Installation Tool, Audi Torx (TX-7120)
- URREA 3/8"drive, 6mm, 12 point short socket. (5206M)
- URREA 1/2" drive 6-point short socket 20MM (5420HM)
- TEKTON 3/4 Inch Drive x 46 mm 12-Point Socket (SHD32346)
- DILL AIR CONTROLS Dill Air Controls DIL348 5.06 in. 7382 Metal Valve Extension (DIL348)
- TEKTON 1/4 Inch Drive x 9 mm 6-Point Socket (SHD02109)
- CRAFTSMAN Sockets, 1/2" Drive 13mm 12 Point Shallo (CMMT44234)
- Camrail Sockets