Shop All Hoist Rings
Campbell
ZincPlated Steel Welded Ring 90 lb 212 in L
Mfr # T7663550
Zoro # G207370811
product price: $4.59
/ea
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Campbell
- MFR # T7663550
- Zoro # G207370811
- UPC # 20418211898
- Country of Origin China
- Category Hoist Rings
Description
Hitch ring with screw eye imported Zinc finish 290 lbs working load limit Ring diameter 2, ring thickness 026 material steel, working load limit 90 lbs Finish zinc plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Professional Chain Hoist, 4K, 15 ft. (PHCH-4-15)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-ALTH 200K)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- RWM Swivel, w/8x2" Phenolic Wheel (45-DUR-0820-S)
- CAMPBELL NickelPlated Steel Welded Ring 200 lb cap (T7665032)
- CAMPBELL ZincPlated Steel Welded Ring 200 lb (T7661361)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1/2" - 13 X 2", Thread Proj. - 0.7", 2500 LBS WLL (1016909)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 20,000 lb. WLL (33420)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- Campbell Lifting Hardware