Shop All Ropes
Campbell
Well Seal, ABS, 6
Mfr # PDJ6C
Zoro # G904390563
original price:
$24.85
5% off
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Tapping (In.) 1/2
- Body Material ABS
- Drop Pipe Size (In.) 1-1/4 x 1
- Gasket Material PVC
- Compatible Casing Inside Diameter 6 in
Product Information
Dimensions
Drop Pipe Size (In.) | 1-1/4 x 1 |
Compatible Casing Inside Diameter | 6 in |
Details
Vent Tapping (In.) | 1/2 |
Body Material | ABS |
Gasket Material | PVC |
Item | Well Seal |
Casing | 6 |
Gasket Type | PVC |
Description
Well Seal, Body Material ABS, Compatible Casing Inside Diameter 6 in, Gasket Material PVC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Polyester, Yellow (EE2804DFX8)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J813)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, Gry (P12S-PRP035B-12)
- CAMPBELL Rope, PPL, Hollow Braid, 7/32In dia, 1000 ft (ESR1000)
- WELLINGTON ROPE DERBY GN/WH 5/8X140 (P7240S0200G70S)
- IMPERIAL MFG 0.75 In. X 50 Ft. White Fiber Glasslass Rope (4908356)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- NEW ENGLAND ROPE Accessory Cord 4mm 300 Foot (C3804-04-00300)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 120 ft. L (AG12SP58120RW)
- TOOL ESR500 500 ft. Safety Rope (TO2512659)
- Campbell Chains, Ropes & Cables