Shop All Pump Parts
Campbell
Tank Tee, Male, Size 1 In.
Mfr # FTX4-3LF
Zoro # G1431726
original price:
$114.95
14% off
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Body Material Brass
- Size (In.) 1
- Length (In.) 10
- Tap Size (In.) 1/4 & 1/2
Product Information
- Brand Campbell
- MFR # FTX4-3LF
- Zoro # G1431726
- UPC # 088409031719
- Country of Origin United States
- Category Pump Parts
Dimensions
Size (In.) | 1 |
Length (In.) | 10 |
Tap Size (In.) | 1/4 & 1/2 |
Front Tap Size | 1/2 in |
Top Tap Size | 1/4 in |
Overall Length | 10 in |
Details
Item | Well Water Tank Fitting |
Type | Male |
Body Material | Brass |
Fitting Type | Tee |
Description
Well Water Tank Fitting, Fitting Type Tee, Body Material Brass, Top Tap Size 1/4 in, Front Tap Size 1/2 in, Overall Length 10 in, Includes -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTESIAN SPA Artesian Spa 11-0145-08 6-Button 2-Pump Spa Side Overlay (11-0145-08)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWH0)
- GRUNDFOS Pump Repair Parts- O-ring 113x3 EPDM 2064 75+/-5 UL-Appr, Spare Part. (96509226)
- LITTLE GIANT PUMP Tank, 2GZG2, 2P096, 3P731, 3P732, 4RL05, 4RL06 (153502)
- CAMPBELL Coupling, Drive, 2 In (SWDC8)
- CAMPBELL Well Point, 1 1/4 In (S36-80)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- CAMPBELL Pitless Adapter, 1 In x 4 In. (B-300XLF)
- CAMPBELL Tank Fitting Package, Size 1 1/4 In. (TFP 18-LF)
- CAMPBELL Well Cap, ABS, Vent Tapping 9/16 In (WTC6P)
- HARTELL A5X Plastic Impeller (620189)
- Campbell Pump Parts