Shop All Ropes
Campbell
Rope, PPL, Hollow Braid, 7/32In dia, 1000 ft
Mfr # ESR1000
Zoro # G2240043
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/32 in
- Rope Material Polypropylene
- Rope Length 1,000 ft
- Working Load Limit 50 lb
Product Information
Dimensions
Rope Dia. | 7/32 in |
Rope Length | 1,000 ft |
Length | 1000 ft. |
Rope Diameter | 7/32 in |
Diameter | 7/32 in |
Overall Length | 1,000 ft |
Details
Rope Sub-Category | All Purpose |
Rope Item | General Utility Rope |
Rope Material | Polypropylene |
Working Load Limit | 50 lb |
Rope Construction | Hollow Braid |
Package Type | Spool |
Item | General Purpose Utility Rope |
Color | Blue/White |
Tensile Strength | 700 lb |
Rope Application | General Utility Rope |
Core Material | Polypropylene |
Product Type | General Purpose Utility Rope |
Breaking Strength | 700 lbf |
Lifting Capability | For Lifting |
Rope Format | Spool |
Description
General Purpose Utility Rope, Breaking Strength 700 lbf, Working Load Limit 50 lb, Rope Construction Hollow Braid, Diameter 7/32 in, Overall Length 1,000 ft, Core Material Polypropylene, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Color Blue/White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Black (HE34-B)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Polyester, Yellow (EE2603DFX12)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Polyester, Yellow (EE2804DFX10)
- CAMPBELL Well Seal, ABS, 6 (PDJ6C)
- TYTAN INTERNATIONAL Tytan International PBT20110TONBP 20;000 ft. Orange Baler Twine; Pack - 2 (181691)
- EXTREME MAX Extreme Max 3008.0019 Solid Braid MFP Utility Rope - 3/8" x 50', Black (3008.0019)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-071 Number 7 .21875 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-071)
- EXTREME MAX Extreme Max 3008.0091 Solid Braid MFP Utility Rope - 5/8" x 50', Blue (3008.0091)
- ZORO SELECT Rope, Cotton, 5/64in Dia, 300 ft. (5054-WA)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.375" (208320)
- Campbell Chains, Ropes & Cables