Shop All Pump Parts
Campbell
Pitless Adapter, 1 In x 4 In.
Mfr # B-300XLF
Zoro # G4716677
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 140 Degrees
- Max. Pressure (PSI) 100
- Gasket Type PTFE Coated O-ring
- Length (In.) 4
- Size (In.) 1
Product Information
- Brand Campbell
- MFR # B-300XLF
- Zoro # G4716677
- UPC # 088409041800
- Country of Origin United States
- Category Pump Parts
Dimensions
Length (In.) | 4 |
Size (In.) | 1 |
Outlet Diameter | 1 in |
Inlet Diameter | 1 in |
Details
Item | Pitless Adapter |
Max. Temp. (F) | 140 Degrees |
Max. Pressure (PSI) | 100 |
Gasket Type | PTFE Coated O-ring |
Body Material | Low Lead Brass |
Maximum Pressure | 100 psi |
Description
Pitless Adapter, Body Material Low Lead Brass, Inlet Diameter 1 in, Maximum Pressure 100 psi, Outlet Diameter 1 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Nut Coupling, Fpp .38T (L1100300-FPP)
- ARO Diaphragm Fluid Kit (637140-GG)
- PONDMASTER 24 LED Light Ring w/Fntnhd. Use w/Pumps w/ 3/4" & 1" Threaded Outlet. (02185)
- ARO Kit, 71139 (71139)
- CAMPBELL Coupling, Drive, 1 1/4in (SWDC5)
- CAMPBELL Tank Tee, Male, Size 1 In. (FTX4-3LF)
- CAMPBELL Arrestor, Torque (TS-48)
- CAMPBELL Air Volume Control, Deep Well, 1-1/4" MIPT (WJAVC-LF)
- CAMPBELL Well Cap, ABS, Vent Tapping 9/16 In (WTC6P)
- CAMPBELL Tank Cross Tee, Male, 1 In x 5 In. (RUTC4-3LF)
- DAYTON Motor (PP2LTAC23SCG)
- Campbell Pump Parts