Shop All Air Guns
Campbell Hausfeld
Spray Gun, Heavy Duty, 1 qt. Canister
Mfr # DH530001AV
Zoro # G6218532
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Home, Farm, Workshop
- Includes Adjustable Fluid, Air Controls and is Convertible for Bleeder, Non-Bleeder Applications
- Air Consumption 2.0 cfm @ 40 psi
- Nozzle Size 0.055 in
- Cup Capacity 1 qt
Product Information
- Brand Campbell Hausfeld
- MFR # DH530001AV
- Zoro # G6218532
- UPC # 045564639822
- Country of Origin China
- Category Air Guns
Dimensions
Nozzle Size | 0.055 in |
Pattern Size | 1 in to 8 in |
Details
Application | Home, Farm, Workshop |
Includes | Adjustable Fluid, Air Controls and is Convertible for Bleeder, Non-Bleeder Applications |
Air Consumption | 2.0 cfm @ 40 psi |
Item | Spray Gun,Heavy Duty,1 qt. Canister |
Cup Capacity | 1 qt |
Fluid Delivery Type | Siphon/Pressure |
Paint Viscosity Optimum Range | Low to High |
Fluid Delivery Speed | Medium |
Description
Spray Gun,Heavy Duty,1 qt. Canister, Low to High, Fluid Delivery Type Siphon/Pressure, Air Consumption 2.0 cfm @ 40 psi, Nozzle Size 0.055 in, Pattern Size 1 in to 8 in, Cup Capacity 1 qt, Fluid Delivery Speed Medium, Includes Adjustable Fluid, Air Controls and is Convertible for Bleeder, Non-Bleeder Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD16VS)
- TEKTON Ball End Hex T-Handle Key Set, 21-Piece 5/64-3/8 in., 2-10 mm (KTX90301)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5313M)
- PROTO 6 29/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J286LNXL)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- CAMPBELL HAUSFELD Blow Gun Inflator Kit (MP2116)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- CAMPBELL HAUSFELD Caulk Gun, Air Powered (PL155800AV)
- INTERSTATE PNEUMATICS Safety Air Blow Gun with 3 Inch Brass Extension Tip (B309XS3)
- Campbell Hausfeld Air Guns