Shop All Push On Hose Fittings
Campbell Hausfeld
PVC Air Hose, Blue, 3/8" x 50 ft.
Mfr # PA121600AV
Zoro # G6218727
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Max. Pressure 300 psi
- Thread Size 1/4"
- Thread Type (M)NPT
- Pipe Fitting Connection Type MNPT
Product Information
- Brand Campbell Hausfeld
- MFR # PA121600AV
- Zoro # G6218727
- UPC # 045564636234
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Material | PVC |
Max. Pressure | 300 psi |
Thread Type | (M)NPT |
Pipe Fitting Connection Type | MNPT |
Item | PVC Air Hose,Blue,3/8" x 50 ft. |
Description
PVC Air Hose,Blue,3/8 In. x 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Selector Valve, Two-Pstn, 3/4"NPT Port (280160)
- DAYTON A94 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (6L195)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.55 in OD (424B)
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- CAMPBELL HAUSFELD Recoil Nylon Hose, 25 ft. (MP268100AV)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- CAMPBELL HAUSFELD Connector Kit, 1/4", 1/4" NPT (MP211900AV)
- CAMPBELL HAUSFELD Sand Blaster, Tube And Hose (AT122601AV)
- CAMPBELL HAUSFELD Connector Kit, 1/4", I/M (MP292000AV)
- CAMPBELL HAUSFELD Hose Repair Kit, 3/8" (MP331400AV)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- Campbell Hausfeld Hose Fittings