Shop All Air Guns
Campbell Hausfeld
Pneumatic Kit Blow Gun, 7pcs.
Mfr # MP514100AV
Zoro # G7362446
Sold in multiples of 2 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Includes (7) Safety Nozzle, Extension Nozzle, Rubber Tip, Inflator Adapter, Tapered Inflator Nozzle and Inflator Needle
- Air Inlet 1/4 in NPT Female
- Color Silver
- Nozzle Extension, Safety, Tapered Inflator
Product Information
- Brand Campbell Hausfeld
- MFR # MP514100AV
- Zoro # G7362446
- UPC # 045564565046
- Country of Origin China
- Category Air Guns
Dimensions
Air Gun Inlet Size | 1/4" (F)NPT |
Air Inlet Size | 1/4 in |
Details
Application | Cleaning |
Includes | (7) Safety Nozzle, Extension Nozzle, Rubber Tip, Inflator Adapter, Tapered Inflator Nozzle and Inflator Needle |
Air Inlet | 1/4 in NPT Female |
Color | Silver |
Nozzle | Extension, Safety, Tapered Inflator |
Standards | Prop 65 |
Item | Pneumatic Kit Blow Gun,7pcs. |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
Pneumatic Kit Blow Gun,7pcs., Lever, Nozzle Extension, Safety, Tapered Inflator, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- IRWIN Snap Ring Pliers, 6-1/2", Convertible (2078900)
- ABB Crimping Tool Die (15522SS)
- SAFEWAZE HAND RIVET TOOL (019-21001)
- CAMPBELL HAUSFELD Spray Gun, Heavy Duty, 1 qt. Canister (DH530001AV)
- CAMPBELL HAUSFELD Caulk Gun, Air Powered (PL155800AV)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- CAMPBELL HAUSFELD Blow Gun Inflator Kit (MP2116)
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- Campbell Hausfeld Air Guns