Shop All Tire Inflation Kits
Campbell Hausfeld
Inflator, Digital Interface 12V, Light
Mfr # AF011400
Zoro # G6218200
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Campbell Hausfeld
- MFR # AF011400
- Zoro # G6218200
- UPC # 045564642310
- Country of Origin China
- Category Tire Inflation Kits
Details
Item | Inflator,Digital Interface 12V,Light |
Description
Inflator,Digital Interface 12V,Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL VALVE CAP PRO -EA (KT29999)
- BALDWIN FILTERS Air Filter, 4-1/2 x 12-5/8 in. (PA1684)
- MEGUIARS WAX Clean and Condition, Guard Against UVA And UVB Sun Rays, 16 Ounce Spray Bottle (G10916)
- COBRA ELECTRONICS Dash Cam Recorder, 30 fps (DASH 2316D)
- CAMPBELL HAUSFELD Air Chuck, 1/4", Male NPT (MP212000AV)
- CAMPBELL HAUSFELD Tire Gauge, 120 psi (PA112500AV)
- CAMPBELL HAUSFELD Inflator, 120V, 150 Max psi (RP410099AV)
- CAMPBELL HAUSFELD Cmprssr/Inflatn Kit 1Gl (DC010010)
- CAMPBELL HAUSFELD Regulator, Gauge (MP104200AV)
- CAMPBELL HAUSFELD Tire Inflator, w/Gauge (MP600000AV)
- HALTEC High Pressure Inflating Connection (H-2755)
- Campbell Hausfeld Tire Inflation Kits