Shop All Push On Hose Fittings
Campbell Hausfeld
Hose End, 3/8", 1/4" Male NPT
Mfr # MP320700AV
Zoro # G6219040
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
- Application Air
- Specific Pipe Fitting Shape End
Product Information
- Brand Campbell Hausfeld
- MFR # MP320700AV
- Zoro # G6219040
- UPC # 045564203078
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Material | Brass |
Thread Type | (M)NPT |
Application | Air |
Specific Pipe Fitting Shape | End |
Pipe Fitting Connection Type | MNPT |
Item | Hose End,3/8",1/4" Male NPT |
Description
Hose End,3/8 In.,1/4 In. Male NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-104 (Y23810 1-1/4 SC PB 2BT)
- DIXON Preformed Band Clamp K ST, 1" (K4)
- FAG BEARINGS FAG 6309 2RSR C3, Deep Groove Ball Bear, SRow 90140Mm (6309 2RSR C3)
- HERITAGE Hose Clamp, Mini, SAE #6 All SS300 (HCMN-333-006-3125)
- CAMPBELL HAUSFELD PVC Air Hose, 3/8" x 50 ft. (PA118001AV)
- CAMPBELL HAUSFELD PVC Air Hose, Blue, 3/8" x 50 ft. (PA121600AV)
- CAMPBELL HAUSFELD Connector Kit, 1/4", 1/4" NPT (MP211900AV)
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- CAMPBELL HAUSFELD Hose Splicer, 1/4" (MP321800AV)
- CAMPBELL HAUSFELD Recoil Nylon Hose, 25 ft. (MP268100AV)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- Campbell Hausfeld Push On Hose Fittings