Shop All Stationary Electric Air Compressors
Campbell Hausfeld
Electric Air Compressor, 2 Stage, 34.1 cfm
Mfr # CE8001
Zoro # G0284748
original price:
$4,799.00
5% off
new price: $4,518.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$4,518.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase Three
- HP 10
- Voltage 208-230/460V
- Tank Type Horizontal
Product Information
- Brand Campbell Hausfeld
- MFR # CE8001
- Zoro # G0284748
- UPC # 045564627201
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 56 in |
Overall Length | 29.5 in |
Overall Width | 78 in |
Tank Size - Air Compressor | 120 gal |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Number of Stages 2, Input Voltage 208-240V AC, 480V AC, Phase Three, Compressor Package Type Base Model
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Sleeve, 1/2" Bore (1F630)
- DAYTON DC Gearmotor, 83.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage (2H563)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR ADJ (6403-NWO-12-12)
- QA1 Female Rod End, SS, LH, 3/4-16 (GFL12T)
- CAMPBELL HAUSFELD BLUE (J) 80 Gal Vert; 5 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC802100)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm (CE7000)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 2 Stage 5.5HP/1PH (CE3000)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm (CE7001)
- CAMPBELL HAUSFELD Belt Guard Assy (BG313700SJ)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z698)
- Campbell Hausfeld Air Compressors