Shop All Stationary Electric Air Compressors
Campbell Hausfeld
Electric Air Compressor, 2 Stage, 24.3 cfm
Mfr # CE7001
Zoro # G0284739
product price: $3,166.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,166.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase Three
- HP 7.5
- Voltage 208-230/460V
- Tank Type Vertical
Product Information
- Brand Campbell Hausfeld
- MFR # CE7001
- Zoro # G0284739
- UPC # 045564627195
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 83 in |
Overall Length | 35 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 45 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Number of Stages 2, Input Voltage 208-240V AC, 480V AC, Phase Three, Compressor Package Type Base Model
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (1290604C)
- TRITAN Chain Breaker for 3/8in. to 3/4in. Pitch (35-60 CHAIN BREAKER)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1628 2RS FM222)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x 100' No Fittings (CO N14-100)
- CAMPBELL HAUSFELD Air Compressor, 30 gal., 2 Stage (CE1000)
- CAMPBELL HAUSFELD Air Compressor, 60 gal., 2 Stage (CE5002)
- CAMPBELL HAUSFELD Belt (BT013101AV)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 2 Stage 5.5HP/1PH (CE3000)
- CAMPBELL HAUSFELD Belt Guard Assy (BG313700SJ)
- CAMPBELL HAUSFELD Compressor Shut-Off Kit, 3/8" (PA117000AV)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-230/3)
- Campbell Hausfeld Air Compressors