Shop All Stationary Electric Air Compressors
Campbell Hausfeld
Electric Air Compressor, 2 Stage, 16.6 cfm
Mfr # CE7051
Zoro # G0284772
product price: $2,939.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,939.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase Three
- HP 5
- Voltage 208-230/460V
- Tank Type Vertical
Product Information
- Brand Campbell Hausfeld
- MFR # CE7051
- Zoro # G0284772
- UPC # 045564628413
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 78 in |
Overall Length | 35 in |
Overall Width | 42 in |
Tank Size - Air Compressor | 80 gal |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Number of Stages 2, Input Voltage 208-240V AC, 480V AC, Phase Three, Compressor Package Type Base Model
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Pneumatic Globe Control Valve, 1 in. (K1TE81136RCAA11)
- OPTIBELT V-Belt; SPB Series; 1722MM Belt Outside Len (SPB1700)
- EATON Relay Dry Contact, Option Card, Plug-In (DXG-EXT-3RO)
- FESTO Push-In T-Connector QST-8 (QST-8)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm (CE7001)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 1 Stage 5HP/1PH (CE4104)
- CAMPBELL HAUSFELD BLUE (J) 80 Gal Vert; 5 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC802100)
- CAMPBELL HAUSFELD BLUE (S) 120 Gal Horiz; 10 HP; TX0314; 3PH w mag starter; 230V (TX2113)
- CAMPBELL HAUSFELD Compressor Shut-Off Kit, 3/8" (PA117000AV)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 34.1 cfm (CE8001)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-200/3)
- Campbell Hausfeld Stationary Electric Air Compressors