Shop All Air Guns
Campbell Hausfeld
Blow Gun, 2 ft. Extended
Mfr # MP515600AV
Zoro # G6218989
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clean the Garage, Workshop and Other Areas
- Extension Size 2 ft.
Product Information
- Brand Campbell Hausfeld
- MFR # MP515600AV
- Zoro # G6218989
- UPC # 045564591427
- Country of Origin China
- Category Air Guns
Dimensions
Extension Size | 2 ft. |
Details
Application | Clean the Garage, Workshop and Other Areas |
Item | Blow Gun,2 ft. Extended |
Description
Blow Gun,2 ft. Extended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Blades for 12 50 200 (12 59 01)
- DIABLO HOLE SAW DIAMOND GRIT 1/4in. (DHS0250DG)
- PROTO Satin Combination Wrench 6 mm - 6 Point (J1206MHA)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, H3 Limit (15330)
- CAMPBELL HAUSFELD Pneumatic Kit Blow Gun, 7pcs. (MP514100AV)
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- CAMPBELL HAUSFELD Blow Gun Inflator Kit (MP2116)
- CAMPBELL HAUSFELD Caulk Gun, Air Powered (PL155800AV)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- CAMPBELL HAUSFELD Spray Gun, Heavy Duty, 1 qt. Canister (DH530001AV)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- Campbell Hausfeld Air Guns