Shop All Air Cut-Off Tools
Campbell Hausfeld
Air Cut-Off Tool, STD Duty
Mfr # AT200000
Zoro # G7363067
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Max. Speed 20,000 RPM
- Air Pressure 90 psi
- Horsepower 0.5 hp
- Air Consumption 4 cfm
Product Information
- Brand Campbell Hausfeld
- MFR # AT200000
- Zoro # G7363067
- UPC # 045564628215
- Country of Origin China
- Category Air Cut-Off Tools
Details
Item | Air Cut-Off Tool,STD Duty |
Air Inlet | 1/4 in NPT |
Max. Speed | 20,000 RPM |
Air Pressure | 90 psi |
Horsepower | 0.5 hp |
Air Consumption | 4 cfm |
Tool Weight | 1.6 lb |
Power Source | Air Powered |
Features | 360 Degree Rotating Guard & Secondary Trigger Latch for User Safety |
Description
Air Cut-Off Tool,STD Duty, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Power Source Air Powered, Air Pressure 90 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO CASE CO CD1-646 Compact Sewn Tool Bag (03-4045D)
- SUNBELT FISKARS-X15 CHOPPING AXE-23.5 7" x1.75" x26.25" (A-B178576935)
- DEWALT 12V-20V Lithium-Ion Battery Charger (DCB115)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- CAMPBELL HAUSFELD Air Cut-Off Tool, 360 Rotating Guard (XT200000)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- INGERSOLL-RAND Straight Air Die Grinder, 0.5 HP (409)
- UNIVERSAL TOOL Extended 4" Angle Cut-Off Tool (UT8748E)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- INGERSOLL-RAND Air Cut Off Tool, Ind Duty, 20k rpm, 25 cfm (G1A200RH63)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 40 cfm (52580)
- Campbell Hausfeld Air Cut-Off Tools