Shop All Stationary Electric Air Compressors
Campbell Hausfeld
Air Compressor, 80 gal., 1 Stage 5HP/1PH
Mfr # CE4104
Zoro # G7362251
product price: $1,639.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,639.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5
- Voltage 208-230V
- Tank Type Vertical
Product Information
- Brand Campbell Hausfeld
- MFR # CE4104
- Zoro # G7362251
- UPC # 045564631024
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71" |
Overall Length | 23" |
Details
Phase | 1 |
HP | 5 |
Voltage | 208-230V |
Tank Type | Vertical |
Max. Pressure | 140 psi |
Compressor Type | Tank Mounted |
Free Air CFM @ Max. Pressure | 15.5 |
Lubrication Type | Oil Lubricated |
Standards | CSA Listed, UL Listed |
Item | Air Compressor,80 gal.,1 Stage 5HP/1PH |
Description
Air Compressor,80 gal.,1 Stage 5HP/1PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder AEVU-25-20-P-A (AEVU-25-20-P-A)
- MARATHON MOTORS Vector Motor, 0.8 lb-ft, 1/4 HP, 230 V (056H17T2011)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 80BTB25 (80BTB25)
- CAMPBELL HAUSFELD Air Compressor, 60 gal., 2 Stage (CE5002)
- CAMPBELL HAUSFELD BLUE (S) 120 Gal Horiz; 10 HP; TX0314; 3PH w mag starter; 230V (TX2113)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 34.1 cfm (CE8001)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm (CE7001)
- CAMPBELL HAUSFELD Compressor Shut-Off Kit, 3/8" (PA117000AV)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm (CE7000)
- INDUSTRIAL GOLD 10Hp, 460-480V, 3 Phase, 60Hz, 120Gal., Horiz. Tank, Ci1023E120H-480 (CI1023E120H-480)
- Campbell Hausfeld Air Compressors