Shop All Portable Electric Air Compressors
Campbell Hausfeld
Air Compressor, 1.0 HP, 120VAC, Tank 8 gal.
Mfr # DC080500
Zoro # G9529670
original price:
$370.99
7% off
new price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 8 gal.
- Voltage 110/120V
- Max. Pressure 125 psi
- Phase Single Phase
- HP 1
Product Information
- Brand Campbell Hausfeld
- MFR # DC080500
- Zoro # G9529670
- UPC # 045564642181
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Overall Length | 27 in |
Overall Height | 23.31 in |
Overall Width | 11.7 in |
Tank Size - Air Compressor | 8.0 gal |
Outlet Size | 1/4 in |
Air Tank Size | 8 gal |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 1 hp, Free Air Flow Rate 2.4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 8 gal, Input Voltage 120V AC, Current Rating 7.5 A, Sound Level 68 dBA, Weight 68 lb, Pump Type Piston, Number of Stages 1, Motor Type Induction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter Elemnt, Oil Vapor, 1 Micron (CF-08)
- MAIN FILTER Hydraulic Filter, replaces COMBILIFT CPHY0076, Return Line, 10 micron, Outside-In (MF0062314)
- ENGINEERED SPECIALTIES Rapidair F0215, Jumper Hose 3/4" x 3 ft. Male x Swivel Female (F0215)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM64-25K)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 6 gal. (DC060500)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI VP 1STG (VT6367)
- CAMPBELL HAUSFELD Powermate 1 gal Pancake Portable Air Compressor Kit 100 psi 0.33 HP (VNP0000101.01)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI HP 1STG (VT6104)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG 240V (VT6182)
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- VIAIR Constant Duty ADA System, Universal-Mount (45055)
- Campbell Hausfeld Portable Electric Air Compressors