Shop All Portable Electric Air Compressors
Campbell Hausfeld
Air Compressor, 1.0 HP, 120VAC, Tank 6 gal.
Mfr # DC060500
Zoro # G9529339
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 6 gal.
- Voltage 110/120V
- Max. Pressure 125 psi
- Phase Single Phase
- HP 1
Product Information
- Brand Campbell Hausfeld
- MFR # DC060500
- Zoro # G9529339
- UPC # 045564641931
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 6 gal. |
Overall Length | 17 in |
Overall Height | 23.6 in |
Overall Width | 16.5 in |
Tank Size - Air Compressor | 6.0 gal |
Air Tank Size | 6 gal |
Outlet Size | 1/4 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Pancake, Output Power 1 hp, Free Air Flow Rate 2.4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 6 gal, Input Voltage 120V AC, Current Rating 7.5 A, Sound Level 68 dBA, Weight 62 lb, Pump Type Piston, Number of Stages 1, Motor Type Induction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- B B MANUFACTURING 4578-14M-85, Timing Belt, Neoprene, Fiberglass (4578-14M-85)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AR Series (AR630)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI HP 1STG (VT6104)
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI VP 1STG (VT6367)
- CAMPBELL HAUSFELD Powermate 1 gal Pancake Portable Air Compressor Kit 100 psi 0.33 HP (VNP0000101.01)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG 240V (VT6182)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- MAKITA Quiet Series Electric Air Compressor, 1-1/2 HP, 3.0Gal, Oil-Free (MAC320Q)
- Campbell Hausfeld Air Compressors